This item is now discontinued. We recommend the following as suggested replacements: EW-06286-03

Multipro Sector Probe, SS & aluminum, 20 mL capacity, 22"L

Representative image only.
Item # EW-33687-32
Ideal for sampling powders, grains, seeds, and pellets
  • Sector probe is made of anodized aluminum with stainless steel tip
  • Can be sterilized
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Diameter (in)0.75
  • Length (in)21.75
  • Diameter (cm)2
  • Length (cm)56
  • DescriptionMultipro Sector Probe, SS & aluminum, 20 mL capacity, 22\"L
  • Warranty1 year
1 Year Warranty

Key Features

  • Sector probe is made of anodized aluminum with stainless steel tip
  • Can be sterilized
  • 1 year warranty

More About this Item

This multi-sectored sampler is ideal for sampling powders, pellets, and other materials which may become non-homogeneous in bags at various levels. To collect sample, turn the T-shaped handle to close the cells and insert the steel point into the container. When the sampler is deep enough to cover all three sectors, turn the handle half-way to open the cells which allow the samples to enter. Then, return handle to its original position. The sample can now be removed and the different samples place into containers for analysis.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat