N-Tron NTPS-24-1.3 DIN-Rail Power Supply; 24V at 1.3A

Representative image only.
Red Lion Mfr # NTPS-24-1.3 – Item # EW-68586-02
Provides a wireless connection where installation of cabling is prohibitive
  • One 10/100BaseTX RJ-45 copper port
  • Three antennas for 3x3 MIMO operations
  • Four-user definable LED’s for display of signal quality
  • Radio enable, link/activity, and power LEDs
  • 802.3af PoE powered device
  • Autosensing 10/100BaseTX, duplex, and MDIX
  • Web browser management
  • Mutliple wireless modes—station, station WDS, access point, access point WDS
  • Mutliple network modes—bridge, router
  • 802.11i with AES-CCM & TKIP encryption and 802.1x, 64/128 bit WEP security
  • Legacy 802.11a/b/g (1-54Mbps) and 8802.11n (up to 300Mbps) data rates
  • Antenna-dependent range performance--indoor >300 m, outdoor >60 km
  • Redundant power inputs (20 to 49 VDC)
  • Rugged DIN-rail enclosure
  • Full IEEE 802.11 a, b, g, n compliance
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionDIN-Rail Power Supply; 24V at 1.3A
  • Warranty3 Years
3 Year Warranty

Key Features

  • One 10/100BaseTX RJ-45 copper port
  • Three antennas for 3x3 MIMO operations
  • Four-user definable LED’s for display of signal quality
  • Radio enable, link/activity, and power LEDs
  • 802.3af PoE powered device
  • Autosensing 10/100BaseTX, duplex, and MDIX
  • Web browser management
  • Mutliple wireless modes—station, station WDS, access point, access point WDS
  • Mutliple network modes—bridge, router
  • 802.11i with AES-CCM & TKIP encryption and 802.1x, 64/128 bit WEP security
  • Legacy 802.11a/b/g (1-54Mbps) and 8802.11n (up to 300Mbps) data rates
  • Antenna-dependent range performance--indoor >300 m, outdoor >60 km
  • Redundant power inputs (20 to 49 VDC)
  • Rugged DIN-rail enclosure
  • Full IEEE 802.11 a, b, g, n compliance
  • 3 year warranty

More About this Item

With the proliferation of Ethernet in the industrial environment, situations arise where the installation of fiber or Cat5e cables and associated power cables is inconvenient, difficult, or cost prohibitive. The N-TRON™ 702-W industrial Ethernet device provides a wireless connection that can be quickly and easily deployed for these applications. It is ideally suited for connecting wireless devices to a wired network or for connecting two wired networks where it is not possible, impractical, or too expensive to install cable.
Three antennas enable the 702-W to utilize Multiple In, Multiple Out (MIMO) technology for increased throughput. Power over Ethernet (PoE) technology allows the 702-W to receive power through the Cat5e cable from a PoE-sourcing device, such as the N-TRON 105TX-POE switch or the 100-PoE4 midspan injector. Temporary deployments of network nodes are much easier using wireless and PoE technology because only one Cat5e cable is required.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat