This item is now discontinued. We recommend the following as suggested replacements: EW-33335-40

Nabertherm 1731200 Compact Tube Furnace, 240 VAC

Representative image only.
Nabertherm Mfr # RC181C5A-240 – Item # EW-33335-25
Get excellent temperature uniformity with silicon carbide (SiC) heating rods
  • Reach temperatures of 1500°C
  • High-quality fiber insulation ensures fast heating and cooling times
  • Be safe—housing is actively cooled to keep surface temperatures low
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)2732
  • Max Temperature (° C)1500
  • Temperature Control Accuracy±1⁰C
  • Overall Width (in)23 5/8
  • Overall Height (in)22 13/16
  • Overall Depth (in)16 15/16
  • Power (VAC)230
  • Power (Hz)50/60
  • Heater Wattage (watts)7500
  • Process Tube OD (in)3.1409
  • Process Tube OD (mm)80
  • DescriptionCompact Tube Furnace, 240 VAC
  • Warranty1 Year
1 Year Warranty

Key Features

  • Reach temperatures of 1500°C
  • High-quality fiber insulation ensures fast heating and cooling times
  • Be safe—housing is actively cooled to keep surface temperatures low
  • 1 year warranty

More About this Item

Compact tube furnace features a digital controller offering 10 programs and 20 segments with a clear blue-white LCD of operating parameters. Solid-state relays provide quiet operation. Easy-to-replace working tubes are suitable for a wide range of applications including assembly of working tubes with water cooled flanges. Textured stainless steel housing is nonrusting and offers excellent durability and low exterior temperature.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat