Nabertherm L 1/12 Muffle Furnace with R7 Controller, 1L, 120V

Representative image only.
Nabertherm Mfr # L-013K27N-120 – Item # EW-33335-13
Easy-to-replace heating elements are protected from fumes and splashing, providing greater efficiency and longer life
  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
  • 1 year warranty

PRODUCT OPTIONS

$3,785.00USD / Each

$665.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)1
  • Chamber Width (in)3 1/2
  • Chamber Height (in)4 1/4
  • Chamber Depth (in)4 1/2
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Control Accuracy±1⁰C
  • Rise Time20 minutes
  • Overall Width (in)9 7/8
  • Overall Height (in)13 3/8
  • Overall Depth (in)10 1/2
  • Power (VAC)110
  • Power (Hz)50/60
  • Heater Wattage (watts)1500
  • DescriptionMuffle Furnace with R7 Controller, 61 cu. In., 110V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
  • 1 year warranty

More About this Item

Feature a space saving under door controller and solid state relays for quiet operation. Flap door provides easy access to furnace chamber and can double as a work platform.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat