Nabertherm LE 1/11 Muffle Furnace with R7 Controller, 1L, 120V

Representative image only.
Nabertherm Mfr # LE013K17N1-120 – Item # EW-33335-09
Compact, lightweight design is ideal for crowded labs
  • Reach temperatures up to 1100°C
  • Quartz glass tube heating elements provide uniform heating from two sides
  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • 1 year warranty

PRODUCT OPTIONS

$3,340.00USD / Each

$665.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)1
  • Chamber Width (in)3 1/2
  • Chamber Height (in)4 1/4
  • Chamber Depth (in)4 1/2
  • Chamber Width (cm)9
  • Chamber Height (cm)11
  • Chamber Depth (cm)11.5
  • Max Temperature (° F)2012
  • Max Temperature (° C)1100
  • Temperature Control Accuracy±1⁰C
  • Temperature Uniformity±5⁰C
  • Rise Time10 minutes
  • Overall Width (in)11 13/32
  • Overall Height (in)16 9/64
  • Overall Depth (in)11
  • Overall Width (cm)29
  • Overall Height (cm)41
  • Overall Depth (cm)28
  • Power (VAC)110
  • Power (Hz)50/60
  • Heater Wattage (watts)1600
  • DescriptionMuffle Furnace with R7 Controller, 61 cu.in., 120V
  • Warranty1 year
1 Year Warranty

Key Features

  • Reach temperatures up to 1100°C
  • Quartz glass tube heating elements provide uniform heating from two sides
  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • 1 year warranty

More About this Item

This muffle furnace features a space-saving under-door controller and solid-state relays for quiet operation. Flap-style door provides easy access to furnace chamber and can double as a work platform. Hot air is expelled through exhaust outlet in the rear wall of the furnace.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat