Nabertherm LT 15/13 High-Temperature Muffle Furnace with C550 Controller, 15L, 240V

Representative image only.
Nabertherm Mfr # L-154T3ON3-240 – Item # EW-33335-24
Reach 1300°C with lightweight refractory brick insulation
  • Achieve short heating times due to heating elements on support tubes radiating freely into chamber
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
  • Dual shell housing for low external temperature
  • Adjustable air inlet integrated into door
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)15
  • Chamber Width (in)9
  • Chamber Height (in)6 11/16
  • Chamber Depth (in)13 3/8
  • Max Temperature (° F)2372
  • Max Temperature (° C)1300
  • Temperature Control Accuracy±1⁰C
  • Rise Time60 minutes
  • Overall Width (in)18 7/8
  • Overall Height (in)22 1/2
  • Overall Depth (in)25 1/2
  • Power (VAC)240
  • Power (Hz)50/60
  • Heater Wattage (watts)3500
  • DescriptionHigh-Temperature Muffle Furnace with C450 Controller, 915 cu.in., 240V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Achieve short heating times due to heating elements on support tubes radiating freely into chamber
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace
  • Dual shell housing for low external temperature
  • Adjustable air inlet integrated into door
  • 1 year warranty

More About this Item

Furnaces feature a digital controller offering program and segment control with a clear blue-white LCD showing operating parameters. Vertical lift door provides full access to the chamber while keeping the hot surface away from the operator. Solid-state relays provide quiet operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat