Nabertherm LT 5/12 Muffle Furnace with C450 Controller, 305 cu.in., 240V

Representative image only.
Nabertherm Mfr # L-051H2TN-240 – Item # EW-33335-19
Easy-to-replace heating elements are protected from fumes and splashing, providing greater efficiency and longer life
  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace

PRODUCT OPTIONS

$5,640.00USD / Each
Often Bought with...
Cole-Parmer ThinTouch™ Nitrile Gloves
$9.00 - $67.50USD / Case of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (Liters)5
  • Chamber Width (in)7
  • Chamber Height (in)5
  • Chamber Depth (in)6 11/16
  • Max Temperature (° F)2192
  • Max Temperature (° C)1200
  • Temperature Control Accuracy±1⁰C
  • Rise Time75 minutes
  • Overall Width (in)17 5/16
  • Overall Height (in)20 1/2
  • Overall Depth (in)18 1/2
  • Power (VAC)240
  • Power (Hz)50/60
  • Heater Wattage (watts)2400
  • DescriptionMuffle Furnace with C450 Controller, 305 cu.in., 240V

Includes

door-mounted adjustable air-inlet port and 6 1⁄2-ft (2-m) power cord with standard NEMA plug.

Key Features

  • Rust-free stainless steel exterior and dual shell housing for low external temperatures
  • Adjustable air inlet integrated into door
  • Hot air is expelled through exhaust outlet in the rear wall of the furnace

More About this Item

Feature a digital controller offering 10 programs and 20 segments with a clear blue-white LCD of furnace operating parameters. Vertical lift door for full access to the chamber and protection from the heated door surface. Solid state relays provide quiet operation

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat