NapCO Water-Jacketed CO2 Incubator with TC Sensor - 230VAC

Representative image only.
NapCO Mfr # 3551 – Item # EW-39351-52
Generate Humidity level as high as 98%
  • Audio/visual deviation alarms
  • Over-temperature protection
  • Low-water indicators
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)5.4
  • Sensor TypeThermal Conductivity
  • Max Temperature (° C)50
  • Temperature Accuracy± 0.1°C
  • Temperature Stability± 0.1°C
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)475
  • Number Of Shelves5
  • Number Of Shelf Positions10
  • DescriptionWater-Jacketed CO2 Incubator with TC Sensor - 230VAC
  • Warranty1 year
1 Year WarrantyCanadian Standards Association

Key Features

  • Audio/visual deviation alarms
  • Over-temperature protection
  • Low-water indicators
  • 1 year warranty

More About this Item

These stackable incubators feature microprocessor control, return to setpoint conditions up to three times faster after a door opening than conventional water-jacked incubators. They promote faster and more productive cell growth. Built-in 0.22µ filter cleanses contaminates from your gas supplies. Crevice-free chamber corners help ensure more complete chamber decontamination. Password protection prevents inadvertent changes in programmed settings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat