Adam Equipment NBL 164i Analytical Balance, 160 g x 0.1 mg , 115V

Representative image only.
Adam Equipment Mfr # NBL 164I 115V – Item # EW-11122-50
Reliable performance in a compact, rugged design
  • All-metal housing ensures rugged, durable protection and stability
  • Glass doors disassemble for thorough cleaning
  • GLP-compliant printouts via USB or RS-232 connection
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large, backlit display and intuitive keypad
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)160
  • Readability (g)0.0001
  • Repeatability (g)0.0002
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, ct, GN, N, oz, ozt, dwt, T, custom unit
  • Calibration TypeInternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceRS-232, USB
  • Stabilization Time (Sec)3
  • Power (VAC)115
  • Height (in)12 45/64
  • Width (in)8 45/64
  • Depth (in)12 13/64
  • Draft Shield Height (in)5 45/64
  • Draft Shield Width (in)6 1/2
  • Draft Shield Depth (in)9 13/32
  • Min Temperature (° C)15
  • Max Temperature (° C)35
  • DescriptionPrecision Toploading Balance, 160 g x 0.1 mg , 115 V
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • Glass doors disassemble for thorough cleaning
  • GLP-compliant printouts via USB or RS-232 connection
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large, backlit display and intuitive keypad
  • 3 year warranty

More About this Item

Optimized connections boost data collection capabilities and lead to exceptional information transmission. USB and RS-232 interfaces are standard, while an additional interface allows use of an optional remote display. Whether performing basic tasks such as printing data, or advanced communication with a LIMS system, the Nimbus can meet the requirements. GLP printouts are available with time, date and other essential information.

Innovative design creates a smaller footprint, so the Nimbus occupies minimal space on the lab bench. Solid metal construction throughout the balance durably withstands chemicals and rigorous daily use. Optimized configuration of the Nimbus’s internal weighing system results in enhanced performance. Fabricated from a single block, the weighing sensor contains fewer parts than a traditional force motor balance, improving efficiency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat