Neptune 515-E-N3 Hydraulically Actuated Diaphragm Pump; SS/PTFE, 3.0 GPH at 1100 PSI

Representative image only.
Neptune Mfr # 515-E-N3 – Item # EW-74151-00
High suction lift and high viscosity combine in the stainless steel pump
  • Achieve up to 65 GPH or 1100 psi
  • Internal bypass allows for improved valve performance
  • Pump capacity is adjustable through 100% of range using a manual micrometer dial/automatic electric positioner with manual override

PRODUCT OPTIONS

$2,285.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)188
  • Max Flow Rate (Strokes/min)117
  • Max Pressure (PSI)1100
  • Suction Lift, Wet (in H₂O)60
  • Suction Lift, Wet (mm of H₂O)1524
  • Motor TypeTEFC
  • Power (VAC)115
  • Power (Hz)60
  • Output3/8" NPT(M)
  • Wetted Materials316 SS, PTFE
  • Inlet Connection3/8" NPT(M)
  • Outlet Connection3/8" NPT(M)
  • Accuracy±1%
  • Turndown Ratio10:1
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Viscosity, Max (cP)1000
  • Duty Cycle ContinuousYes
  • Diameter (in)1/2
  • Height (in)15
  • Width (cm)50.8
  • Length (in)7
  • Height (cm)38.1
  • Width (in)20
  • Length (cm)17.8
  • Motor hp1/3
  • DescriptionHydraulically Actuated Diaphragm Pump; SS/PTFE, 3.0 GPH at 1100 PSI

Includes

conduit box for hardwiring.

Key Features

  • Achieve up to 65 GPH or 1100 psi
  • Internal bypass allows for improved valve performance
  • Pump capacity is adjustable through 100% of range using a manual micrometer dial/automatic electric positioner with manual override

More About this Item

Pump drive components are fully enclosed and operate in an oil bath to minimize friction and wear,
as well as to protect from harsh environments. Pump provides metering accuracy of ±1%. A micrometer
knob enables capacity adjustment between 0 to 100% whether the pump is operating or stopped.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat