Neptune Low-Profile Right-Angle IBC Tote Mixer, 350 rpm, 1/2 HP; 115-230V

Representative image only.
Neptune Mfr # RGT-1.0 – Item # EW-50316-00
Save the time and trouble of draining fluids from their containers—excellent for short- or long-term storage
  • Low-profile gear drive mixers fit between stacked semi-bulk shipping containers
  • Folding propeller fits through 2" (51 mm) opening—expands to 9" (229 mm) operating diameter
  • 1 year warranty

PRODUCT OPTIONS

$3,154.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)350
  • Max Speed (rpm)350
  • Max Torque (in-oz)384
  • Motor TypeTEFC
  • Impeller Size (in)9
  • Impeller Size (mm)228.6
  • Shaft Length (in)29
  • Shaft Length (mm)736.6
  • Power (Phase)1
  • Power (VAC)115/230
  • Power (Hz)60
  • Motor hp1/2
  • DescriptionLow-Profile Right-Angle IBC Tote Mixer, 350 rpm, 1/2 HP; 115-230V
  • Warranty1 Year
1 Year WarrantyISO9001 Certified Supplier

Key Features

  • Low-profile gear drive mixers fit between stacked semi-bulk shipping containers
  • Folding propeller fits through 2" (51 mm) opening—expands to 9" (229 mm) operating diameter
  • 1 year warranty

More About this Item

These gear-drive mixers are perfect for mixing the contents of semi-bulk shipping containers. Mount mixers directly to a 2" (51 mm) NPT coupling, or order the optional cap mounting flange to use mixer on any plastic screw cap on bulk mixing containers. Simply mount the flange to your bulk cap by drilling four holes, mixer attaches to the flange and you are ready to mix. Power requirement for TEFC motors is 115 to 230 VAC, 60 Hz, single phase.


Mounting brackets are sold separately for containers from Clawson, Clean Earth, Hoover, Polyprocessing, Schultz, Snyder, Sonoco, and others. Call our Application Specialists with brand, name/style, and bulk container size for more information.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat