Neptune PZ-31-VFC Manual Control Feed-Verification Diaphragm Pump, 11.4 GPD, PVC, 94 to 264 VAC

Representative image only.
Neptune Mfr # PZ-31-VFC – Item # EW-73803-00
Flow delivery rate is constant at any voltage from 94 to 264 VAC—not affected by voltage fluctuations
  • High strokes per minute ensure a more uniform distribution of fluid at low flow rates
  • Excellent for outdoor use water and UV resistant (shield from direct sunlight to protect the internals circuits from heat build-up)
  • Verify flow rates with optional flow checker

PRODUCT OPTIONS

$437.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)32
  • Max Flow Rate (LPH)1.89
  • Max Flow Rate (GPH)0.5
  • Max Flow Rate (Strokes/min)300
  • Max Pressure (PSI)140
  • Power (VAC)94 to 264
  • Power (Hz)50/60
  • Wetted MaterialsCeramic, PTFE, PVC, Viton
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Viscosity, Max (cP)50
  • Duty Cycle ContinuousYes
  • Height (in)8.125
  • Width (cm)18.4
  • Length (in)4.625
  • Height (cm)20.6
  • Width (in)7.25
  • Length (cm)11.8
  • DescriptionManual Control Feed-Verification Diaphragm Pump, 11.4 GPD, PVC, 94 to 264 VAC

Includes

Foot valve strainer, back pressure/check valve, injector with quill, suction/discharge and air release tubing, power cord with three-prong plug, signal cable with multi-pin connectors

Key Features

  • High strokes per minute ensure a more uniform distribution of fluid at low flow rates
  • Excellent for outdoor use water and UV resistant (shield from direct sunlight to protect the internals circuits from heat build-up)
  • Verify flow rates with optional flow checker

More About this Item

The optional flow checker can be mounted directly onto the discharge end of the pumps. The checker is a simple oval gear meter that measures the pump output and then transmits one pulse for every one mL of flow. It requires 4.5 to 25 VDC at a 20 mA maximum.

Manual Control Pumps feature an analog speed control that is adjustable from 1 to 300 strokes per minute. Simple design allows for basic flow injection of chemicals into boiler and cooling tower, drinking water disinfection, and landscape irrigation applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat