Newport INFT-4000-TC Digital Panel Meter Thermocouple/Rtd 10-32 Vdc Power

Representative image only.
Newport Mfr # INFT-4000-TC – Item # EW-68481-80
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8
  • Max Temperature (° F)122
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (DegreeC)50
  • Accuracy ±0.005% rdg
  • Control Input RTDYes
  • Control Input ThermocoupleYes
  • Control Output 1NPN open collector transistors (x4)
  • Display Type6-digit, red, 14-segment, 13.7mm (0.54\")
  • Height (in)48
  • Width (in)96
  • Depth (in)165
  • Height (mm)1219.2
  • Width (mm)2438.4
  • Depth (mm)4191
  • Power (VDC)10 to 32
  • DescriptionDigital Panel Meter Thermocouple/Rtd 10-32 Vdc Power
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

The Newport 6-digit INFINITY® family of digital panel meter/controllers represents the worlds standard for accuracy and quality in industrial instrumentation. Select from instruments designed for: PROCESS (DC voltage and current), STRAIN gauge measurements, TEMPERATURE (thermocouple and RTD), or the INFINITY® UNIVERSAL for one meter which covers all the input types. The INFINITY® WEIGHT meter is a legal for trade NTEP certified strain meter with enhanced features.

INFINITY® meters can measure a broad spectrum of DC voltage and current ranges, nine thermocouple types, a variety of RTDs, a multitude of inputs from pressure transducers, load cells, strain gauges as well as potentiometric inputs. Six full digits make this meter ideal for demanding process control applications.

On-board excitation is included so you can power virtually any sensor or transmitter, and four standard setpoints give the flexibility to control or alarm your system completely.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat