This item is now discontinued. We recommend the following as suggested replacements: EW-30005-00

Newport QUANTA Dgtl Indicator W/Dc Current Signal Input Ñ1.999A 3.5" Digit Indicator

Representative image only.
Newport Mfr # Q2000-BCR6 – Item # EW-68470-43
Analog output for user-selected span
  • ± 9,999 display span
  • Field selectable input ranges
  • Recorder analog output
  • Front panel accessible span adjustment
  • Bright, 0.56” (14.2mm) LED display
  • Display hold and test
  • Screw terminal barrier strip
  • 1/8 DIN case
  • Single setpoint 10A spot relay
  • Dual setpoint with two 10A spot relays
  • Parallel BCD output, isolated
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8
  • Control Input VDC±1,999 A
  • Control Output 1±1 or±2 V, non-isolated
  • Enclosure Rating94 V-0 UL
  • Display Type3.5-digit LED, 0.56\"
  • Power (VAC)120
  • DescriptionDgtl Indicator W/Dc Current Signal Input Ñ1.999A 3.5\" Digit Indicator
  • Warranty1 Year
1 Year Warranty

Key Features

  • ± 9,999 display span
  • Field selectable input ranges
  • Recorder analog output
  • Front panel accessible span adjustment
  • Bright, 0.56” (14.2mm) LED display
  • Display hold and test
  • Screw terminal barrier strip
  • 1/8 DIN case
  • Single setpoint 10A spot relay
  • Dual setpoint with two 10A spot relays
  • Parallel BCD output, isolated
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat