Neytech 9495131 Vulcan Muffle Furnace, 565 cu in, Digital, Single Set Point; 230 VAC

Representative image only.
Neytech Mfr # 9495131 – Item # EW-33855-27
Combined fiber and firebrick insulation cools quickly and provides extended heating element life
  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
  • Suitable for wax burnout, ashing, heat treating, ceramic and glass seal firing
  • Single set point
  • Digital control for adjustable ramp rate
  • 565 cu in capacity
  • 230 VAC operation
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu in)565
  • Capacity (Liters)9.3
  • Chamber Width (in)9
  • Chamber Height (in)7
  • Chamber Depth (in)9
  • Chamber Width (cm)22.9
  • Chamber Height (cm)17.8
  • Chamber Depth (cm)22.9
  • Min Temperature (° F)392
  • Max Temperature (° F)2012
  • Min Temperature (° C)200
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 25°C
  • Temperature Uniformity± 8°C
  • Rise Time90 minutes
  • Overall Width (in)15 13/16
  • Overall Height (in)16
  • Overall Depth (in)17
  • Overall Width (cm)40.2
  • Overall Height (cm)40.6
  • Overall Depth (cm)43.2
  • Control TypeSingle set point (digital)
  • Power (VAC)200 to 240
  • Power (Hz)50/60
  • Heater Wattage (watts)1800
  • DescriptionVulcan Muffle Furnace, 565 cu in, digital, single set point; 230V
  • Warranty2 Years
Two year warranty

Key Features

  • Heating elements slide out for quick replacement
  • Vertical lift door directs heat away from user and saves counter space
  • Suitable for wax burnout, ashing, heat treating, ceramic and glass seal firing
  • Single set point
  • Digital control for adjustable ramp rate
  • 565 cu in capacity
  • 230 VAC operation
  • 2 year warranty

More About this Item

All models feature fiber insulation in the chamber and firebrick insulation around the heating elements. The fiber insulation cools down fast while the firebrick provides longer life for the heating elements. Heating elements are easily replaceable—just disconnect and slide out.

Vertical lift door directs heat away from the operator and has maximum access with minimum head room for easy loading and unloading. Ceramic hearth plate protects bottom.

Single Set Point Control Furnaces have proportional temperature control and include an analog temperature indicator with 50°C/°F increments. Ramp rate is adjustable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat