Nichrome V Inoculating Loop without Handle, 26 Gauge, 5 mm ID; 12/Pk

Representative image only.
Nichrome Mfr # 3515 – Item # EW-14203-30
Select, inoculate, or transfer microbiological samples
  • Nichrome wire composition cools quickly
  • Constructed of 26-gauge wire
  • 1 month warranty

PRODUCT OPTIONS

$41.00USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Loop Inside Diameter (mm)5
  • Loop Length (mm)76.2
  • Loop Length (in)3
  • B and S Wire Gauge26
  • Handle TypeHandle Sold Separately
  • DescriptionV Inoculating Loop without Handle, 26 Gauge, 5 mm ID; 12/Pk
  • Warranty1 month
1 Month Warranty

Key Features

  • Nichrome wire composition cools quickly
  • Constructed of 26-gauge wire
  • 1 month warranty

More About this Item

Ideal to streak various liquids, suspensions, bacteria, and other specimens on to culture media and/or petri dishes for purposes of study and growth. Non-calibrated loops do not include a handle, order handle 14203-34 separately.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat