Nikon SLR/DSLR Camera Adapter for Microscopes

Representative image only.
Item # EW-78905-00
Capture images and stream video from your Cole-Parmer® 78904-XX series microscopes
  • HDMI camera provides stunning 4K real time video while you work
  • USB digital cameras capture still images and stream live videos to your PC
  • Canon and Nikon SLR/DSLR camera adapters available as well
  • Compatible with Nikon F-Mount SLR and DSLR cameras which support non-CPU lenses
  • Magnification power of 2X

PRODUCT OPTIONS

$119.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionNikon SLR/DSLR Camera Adapter for Microscopes
  • Warranty1 Year
1 Year Warranty

Includes

Two adapters for converting 23.2 mm to 30 mm and 30.5 mm.

Key Features

  • HDMI camera provides stunning 4K real time video while you work
  • USB digital cameras capture still images and stream live videos to your PC
  • Canon and Nikon SLR/DSLR camera adapters available as well
  • Compatible with Nikon F-Mount SLR and DSLR cameras which support non-CPU lenses
  • Magnification power of 2X
  • Metal construction
  • Mounting sizes on microscope side are 23.2 mm, 30 mm or 30.5 mm
  • T-mount connection standard at 23.2 mm
  • Works on monocular (eye tube), binocular (eye tube) or trinocular photo/video port
  • 1 year warranty

More About this Item

A wide variety of microscope cameras to meet your needs. From USB cameras for still imagery and video streaming to HDMI 4K resolution, there are options for a range of applications. Canon and Nikon microscope camera adapters are also available for those who already own a Canon or Nikon camera.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat