Nor-Lake NSCR522WWG/5 Chromatography Refrigerator, Glass, 52 cu ft, 230V/50Hz

Representative image only.
Nor-Lake Mfr # NSCR522WWG/5 – Item # EW-44173-42
Designed for the most demanding chromatography needs
  • 1 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)52
  • Refrigerator Capacity (Liters)1472
  • Freezer Capacity (cu ft)24
  • Freezer Capacity (Liters)680
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (in)51
  • Refrigerator Interior Height (in)59
  • Refrigerator Interior Depth (in)30
  • Refrigerator Interior Width (cm)129
  • Refrigerator Interior Height (cm)149
  • Refrigerator Interior Depth (cm)76
  • Exterior Width (in)55
  • Exterior Height (in)79 5/8
  • Exterior Depth (in)35 1/2
  • Exterior Width (cm)139
  • Exterior Height (cm)202
  • Exterior Depth (cm)90
  • Number of Doors2
  • Number of Shelves6
  • AlarmYes
  • Cabinet ConstructionWhite enamel
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)4.2
  • DescriptionChromatography Refrigerator, Glass, 52 cu ft, 230V/50Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Configure these chromatography refrigerators to suit your needs. Three height-adjustable cantilevered stainless steel shelves enable equipment placement while providing excellent vertical clearance to the side. A vapor-proof quadraplex power outlet lets you plug in equipment within the refrigerator. White interior is easily cleaned and features ducted air distribution and a switch-actuated fluorescent light.
Refrigeration unit is top-mounted to maximize storage space and easy access. Glass doors include anti-condensate heater wires to maintain perfect visibility.

These microprocessor-controlled refrigerators feature a digital LED temperature readout. Temperature comes factory preset at 4-degrees Celsius, and can be adjusted to fit your needs from 2 to 10-degrees Celsius. Standard audible and visual alarms feature remote contact when internal temperature gets too cold or too warm. The heavy duty refrigeration system features a 5-year warranty on the compressor, and an 18-month warranty on other parts.

Cabinet is white powder-coat painted galvanized steel with total fill high-density foam insulation. Doors feature heavy-duty hinges, handles with centered key locks, and magnetic gasketing. Models with one or two doors feature four casters for easily mobility, while three door models feature six casters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat