Nor-Lake NSFR241WMW/0M Refrigerator, Flammable Storage 24 cu ft with Casters, 115V/60Hz

Representative image only.
Nor-Lake Mfr # NSFR241WMW/0M – Item # EW-44173-50
Sparkfree storage for your flammable products
  • 1 year warranty
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)24
  • Refrigerator Capacity (Liters)679
  • Freezer Capacity (cu ft)55
  • Freezer Capacity (Liters)1557
  • Min Temperature - Refrigerator (° F)35.6
  • Max Temperature - Refrigerator (° F)50
  • Min Temperature - Refrigerator (° C)2
  • Max Temperature - Refrigerator (° C)10
  • Refrigerator Interior Width (in)23 1/2
  • Refrigerator Interior Height (in)59
  • Refrigerator Interior Depth (in)30
  • Refrigerator Interior Width (cm)59
  • Refrigerator Interior Height (cm)149
  • Refrigerator Interior Depth (cm)76
  • Exterior Width (in)27 1/2
  • Exterior Height (in)79 5/8
  • Exterior Depth (in)34 7/8
  • Exterior Width (cm)69
  • Exterior Height (cm)202
  • Exterior Depth (cm)88
  • Number of Doors1
  • Number of Shelves3
  • Cabinet ConstructionGalvanized Steel
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)6.4
  • DescriptionRefrigerator, Flammable Storage 24 cu ft with Casters, 115V/60Hz
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heavy duty refrigeration system is top mounted to maximize your storage space. Choose refrigerator for storage from 2 to 10-degrees Celsius, or freezer for storage from -25 to -10-degrees Celsius. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature. Interior liner and door panel are smooth aluminum, making for easy clean-up.
Solid-door units are Energy Star rated for maximum energy conservation. The cold wall evaporator system eliminates build up of condensation. Manual defrost minimizes the flucuation of temperatures within the unit to keep your samples at your set temperature. Four casters are standard for easy movement. Door lock protects your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat