Nor-Lake NSLF241WMW/0M Freezer, Manual Defrost 24 cu ft with Casters, 115V

Representative image only.
Nor-Lake Mfr # NSLF241WMW/0M – Item # EW-44173-00
Low temperature storage for your demanding needs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)24
  • Freezer Capacity (Liters)680
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlAnalog
  • Freezer Interior Width (in)23 1/2
  • Freezer Interior Height (in)59
  • Freezer Interior Depth (in)30
  • Freezer Interior Width (cm)59
  • Freezer Interior Height (cm)149
  • Freezer Interior Depth (cm)76
  • Exterior Width (in)27 1/2
  • Exterior Height (in)79 5/8
  • Exterior Depth (in)34 7/8
  • Exterior Width (cm)69
  • Exterior Height (cm)202
  • Exterior Depth (cm)88
  • Number of Doors1 solid
  • Number of Shelves3
  • Cabinet ConstructionGalvanized steel with polyurethane foam insulation
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)8.2
  • DescriptionFreezer, Manual Defrost 24 cu ft with Casters, 115V
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Heavy-duty refrigeration system is top mounted to give you maximum storage inside. Adjustable temperature from -25degrees Celsius to -10degrees Celsius, which is factory preset at -20degrees Celsius. The internal thermometer helps monitor temperature so that you can make sure your samples are being stored adequately.

Cabinet is constructed of white epoxy coated galvanized steel, and each features a solid door with lock. Door opening heaters eliminate condensation from building up. The high density polyurethane foam insulation provides energy savings, with this unit receiving the Energy Star rating. Manual defrost makes sure that your samples do not get exposed to flucuating temperatures. Four casters allow for easy mobility.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat