This item is now discontinued. We recommend the following as suggested replacements: EW-44261-71

Nor-Lake Select -86°C Ultra-Low Freezer, 18.9 cu ft, 208/230V

Representative image only.
Nor-Lake Mfr # NSSUF191WWW/4 – Item # EW-44174-68
Designed to meet the demanding requirements for scientific and laboratory research
  • On-board diagnostics continuously monitor system sensors to ensure optimal freezer performance
  • LCD for trouble-free monitoring of all control features
  • 24-hour backup battery, continuous recharge
  • 18 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)18.9
  • Freezer Capacity (Liters)539
  • Min Temperature - Freezer (° F)-122
  • Max Temperature - Freezer (° F)-58
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature ControlAdvanced PLC Microprocessor
  • Freezer Interior Width (in)25 13/64
  • Freezer Interior Height (in)53
  • Freezer Interior Depth (in)24 19/64
  • Freezer Interior Width (cm)64
  • Freezer Interior Height (cm)134
  • Freezer Interior Depth (cm)61
  • Exterior Width (in)36 1/2
  • Exterior Height (in)77 51/64
  • Exterior Depth (in)36 3/32
  • Exterior Width (cm)92
  • Exterior Height (cm)197
  • Exterior Depth (cm)91
  • Number of Doors1
  • Number of Shelves4
  • Number of Boxes320
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLCD
  • Power (VAC)208 / 230
  • Power (Hz)60
  • Power (amps)12
  • Power (Breaker)15
  • Description-86°C Ultra-Low Freezer, 18.9 cu ft, 208/230V
  • Warranty18 months
18 Month Warranty

Key Features

  • On-board diagnostics continuously monitor system sensors to ensure optimal freezer performance
  • LCD for trouble-free monitoring of all control features
  • 24-hour backup battery, continuous recharge
  • 18 month warranty

More About this Item

The advanced engineered design of these upright freezers incorporates the latest in cabinet, refrigeration, temperature control, and monitoring features for reliable, energy-efficient performance. Advanced multifunction microprocessor controller with keypad and LCD provide the optimal conditions necessary for life science, pharmacy, biological, and industrial applications. The controller is mounted on the door at eye level to give you instant access to a real-time clock, event logging alarm history, advanced alarms, alarm test, and memory functions. Units also feature power failure alarm, door ajar indicator, surge and compressor protection, high/low temperature alarm, and a voltage boost/buck system that ensures proper operating voltage.

Cabinet construction features a high-impact, scratch and corrosion-resistant white painted galvanized steel interior and exterior, providing easy-to-clean surfaces. A combination of cabinet and door-mounted gaskets ensures multiple points of door sealing for reliable frost-resistant performance and enhanced energy efficiency. Five independently hinged steel interior doors are constructed of insulating material with magnetic catches and easy-pull handles, minimizing cold loss during sample retrieval. An easy-open outer door latch and handle allows one-handed operation and features a key with lock to protect access to freezer contents. Three heavy-duty adjustable door hinges ensure outer door fit and positive seal.

The refrigeration system is powered by a low-noise high-performance cascade refrigeration system using two 1 hp hermetically sealed compressors. Exclusive super-capacity capillary tube system delivers refrigerant on demand, matching with advanced heat exchanger design providing optimal heat removal. Evaporator design provides superior refrigerant flow and maximizes cooling power by ensuring the evaporator is always in contact with the freezer wall — increasing the overall efficiency, temperature uniformity, and recovery.

Available options include CO2/LN2 backup systems, chart recorder, and inventory racks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat