Nor-Lake Premier -25°C Freezer, 80 cu ft, 115V/60Hz

Representative image only.
Nor-Lake Mfr # NSPF803WWW/0 – Item # EW-44173-65
Maintain uniform temperature for your critical sample storage

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)80
  • Freezer Capacity (Liters)2265
  • Min Temperature - Freezer (° F)-13
  • Max Temperature - Freezer (° F)14
  • Min Temperature - Freezer (° C)-25
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (in)78 1/2
  • Freezer Interior Height (in)59
  • Freezer Interior Depth (in)30
  • Freezer Interior Width (cm)199
  • Freezer Interior Height (cm)149
  • Freezer Interior Depth (cm)76
  • Exterior Width (in)82 1/2
  • Exterior Height (in)79 5/8
  • Exterior Depth (in)34 7/8
  • Exterior Width (cm)209
  • Exterior Height (cm)202
  • Exterior Depth (cm)88
  • Number of Doors3
  • Number of Shelves9
  • AlarmYes
  • DisplayLED
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13.8
  • Description-25°C Freezer, 80 cu ft, 115V/60Hz

More About this Item

Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature. Choose from -25 to -10°C or -30 to -20° models. All models includes both an audible and visual alarm, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat