North Slope Chillers Light-Duty Industrial Portable Chiller, 1/4 Ton, 4,800 BTU's/hr Capacity

Representative image only.
North Slope Chillers Mfr # NSC0250FROST – Item # EW-42025-19
Maintains safe temperatures for critical materials and equipment
  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 4,850 BTU's/hr capacity
  • Utilizes R410a refrigerant
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)6
  • Max Temperature (° C)38
  • Min Temperature (° C)1.7
  • Pump TypeCentrifugal
  • RefrigerantR410a
  • Max Flow Rate (L/min)15
  • Max Pump Pressure (PSI)25
  • Width (in)11
  • Height (in)21 1/2
  • Depth (in)22
  • Width (cm)28
  • Height (cm)54.6
  • Depth (cm)56
  • Power (VAC)110
  • Power (Hz)60
  • Power (amps)5.7
  • DescriptionLight-Duty Industrial Portable Chiller, 1/4 Ton, 4,800 BTU's/hr Capacity
  • Warranty1 Year
1 Year WarrantyMade in the U.S.A.

Key Features

  • Simple to operate, install, and relocate
  • Four mounted casters allow for easy mobility (not available on Frost models)
  • Brazed plate heat exchanger
  • Designed for indoor operation
  • Air-cooled, closed-loop fluid chillers
  • 4,850 BTU's/hr capacity
  • Utilizes R410a refrigerant
  • 1 year warranty

More About this Item

These portable air-cooled stand-alone industrial chillers, equipped with a continuous duty, non-ferrous piping system, easily remove heat from your materials and transfer it to the surrounding ambient air. Designed for indoor operation, the chillers feature a hermetically sealed compressor, brazed plate heat exchanger, fluid level gauge, pressure gauge, digital controller, and powder-coated steel cabinet.

The ¼-ton Frost chiller is an excellent entry-level unit, ideal for single container/application chilling. It can pump up to 3 GPM at 8 psi (1 GPM at 25 psi, 2 GPM at 15 psi, 4 GPM max) and can easily cool contents down to 55°F with a fluid temperature range of 45 to 85°F. It features a 1.5 gal. capacity plastic corrosion resistant, thermally insulated reservoir.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat