NOSHOK 100-5000-1-1-2-7 0 PSIG To 5000 PSIG, 4-20 mA, 1/4" NPT Male

Representative image only.
NOSHOK Mfr # 100-5000-1-1-2-7 – Item # EW-68028-75
Current Output Pressure Transmitters
  • Accuracy up to ±0.25 % Full Scale (Best Fit Straight Line)
  • Welded stainless steel pressure chamber
  • Advanced diffused semiconductor and sputtered thin film sensor for maximum stability
  • Compact size
  • High alternating load resistance
  • High overpressure protection
  • CE compliant to suppress RFI, EMI and ESD
  • Compatible with NOSHOK Smart System Indicators
  • 3 year warranty

PRODUCT OPTIONS

$509.75USD / Each
$588.37USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5 % full scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)5000
  • Wetted Materials316 SS
  • Process Connection1/4" NPT(M)
  • Battery Type10 to 30 VDC
  • Output4 to 20 mA
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0 PSIG To 5000 PSIG, 4-20 mA, 1/4" NPT Male
  • Warranty3 year
3 Year WarrantyIP 67

Key Features

  • Accuracy up to ±0.25 % Full Scale (Best Fit Straight Line)
  • Welded stainless steel pressure chamber
  • Advanced diffused semiconductor and sputtered thin film sensor for maximum stability
  • Compact size
  • High alternating load resistance
  • High overpressure protection
  • CE compliant to suppress RFI, EMI and ESD
  • Compatible with NOSHOK Smart System Indicators
  • 3 year warranty

More About this Item

NOSHOK 100 Series Current Output Pressure Transmitters are designed to provide a previously unequalled level of performance, utilizing diffused semiconductor and sputtered thin film strain gauge technology. 100 Series transmitters are highly repeatable, shock resistant and are extremely stable over long periods of time. CE compliance which includes substantial levels of RFI, EMI and ESD protection combined with reverse polarity and over-voltage protection insure they perform well in the most demanding applications. Advanced manufacturing techniques combined with technologically advanced standard features allow NOSHOK to offer a level of performance previously found only on transducers costing hundreds of dollars more. Final calibration tests performed on all NOSHOK transmitters prior to sh

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat