NOSHOK 508 FFC Needle Valve, Soft Seat Steel Female-Female 1" NPT

Representative image only.
NOSHOK Mfr # 508 FFC – Item # EW-06292-46
Soft-seat design
  • Soft seat design is 100% helium leak-tested to 1 x 10–4 mL/s at 200 psi
  • Designed with Delrin® acetal seat
  • Straight-through porting for bidirectional, high capacity flow and easy roddable cleaning

PRODUCT OPTIONS

$333.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))1
  • Outlet Port1" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1" NPT(F)
  • Orifice (in)0.187
  • Orifice (mm)4.7498
  • Cv0.76
  • Max Pressure (PSI)6000@93°C
  • Wetted MaterialsStainless Steel
  • DescriptionNeedle Valve, Soft Seat Steel Female-Female 1" NPT

Key Features

  • Soft seat design is 100% helium leak-tested to 1 x 10–4 mL/s at 200 psi
  • Designed with Delrin® acetal seat
  • Straight-through porting for bidirectional, high capacity flow and easy roddable cleaning

More About this Item

Series 500 needle valves are high quality instrument grade valves. They are the right choice when your application calls for positive shut-off or precise flow control. They work effectively with most gases and liquids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat