Novasina ClimMate Portable Water Activity (aW) Meter

Representative image only.
Novasina Mfr # NV2601288 – Item # EW-37910-38
Effortlessly measure water activity of large or bulky samples on the go
  • Precisely determine reproducible results with the data visualization software and SAL-SC humidity calibration standards
  • Easily view measurements in the field with the large, color LCD touch screen
  • Store up to 2,160,000 measuring points in integrated data memory
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypeResistive electrolyte water activity and Surface IR with NTC temperature
  • Aw Measuring PrincipleResistive Electrolytic
  • Aw Measuring Range (Min) (aw)0.03
  • Aw Measuring Range (Max) (aw)1
  • Aw Measuring Accuracy (aw)±0.02
  • Aw Measuring ChamberSeparate 480 mL 8 cm diameter x 9.5 cm height sample cup
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature accuracy±0.15°C
  • Display TypeCapacitive TFT Display
  • Memory CapacityApproximately 2,160,000 measuring points
  • OutputUSB
  • Battery4 x 1.5 VDC Alkaline
  • Power (VAC)90 to 264
  • Height (in)1 11/32
  • Width (in)6 45/64
  • Length (in)2 7/16
  • DescriptionClimMate Portable Water Activity (aW) Meter
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Precisely determine reproducible results with the data visualization software and SAL-SC humidity calibration standards
  • Easily view measurements in the field with the large, color LCD touch screen
  • Store up to 2,160,000 measuring points in integrated data memory
  • 1 year warranty

More About this Item

The portable ClimMate water activity meter provides multiple water activity parameters at a glance on the large touch screen LCD with intuitive menu displays. This meter allows you to measure chunky or large quantity samples, making it ideal for field use. The intelligent, durable humidity and temperature sensor stores adjustment points directly on the sensor for enhanced measurement accuracy and ease of use. Optimal resistive electrolytic sensor technology measures moisture content from 0.03 to 1.00 Aw.

The reusable SAL-SC humidity calibration standards along with datalogging and battery-powered design make this meter truly portable.

Cole-Parmer cannot sell this product in China, Japan, Germany, France, Italy, Netherlands, Belgium, Great Britain, Spain, India, South Korea, Vietnam, Taiwan, Colombia or Brazil

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat