Aw Measuring PrincipleResistive Electrolytic Measurement
Aw Measuring Range (Min) (aw)0.2
Aw Measuring Range (Max) (aw)0.8
Aw Measuring Accuracy (aw)0.03
Aw Measuring ChamberAmbient chamber
Display TypeDigital
Power (VAC)90 to 260
Height (in)17
Width (in)14
Length (in)5
DescriptionLabstart Entry Level Water Activity Instrument
Includes
LabStart includes one calibration standard (75% RH) and external universal power supply.
Key Features
Innovative infrared sample temperature measurement
Test and field calibration functions
Sensor filters protect against contamination and errors
Spring-loaded sealed measurement chamber
Meaurement range - 0.20 to 0.80 Aw, with an accuracy of +/- 0.03 Aw
More About this Item
This portable precision measuring devices are designed for the determination of the water activity (Aw) in food, cosmetics, and pharmaceutical products. The large LCD with intuitive menu structure displays water activity (Aw), temperature, and stability. The meters uses the latest noncontact infrared sampling technology and a maintenance-free Aw sensor. Use the optional filters to accurately measure samples with critical additives such as alcohol, acids, bases, and chlorine.
The unique Aw sensor is designed to be field calibrated after multiple uses. The reusable standards, if kept closed in the supplied airtight container, can last several years, saving on overall operating costs. The sensor can also be easily replaced when it is no longer performing to factory specifications — it is the sensor which holds all the factory-calibrated values within it, allowing the unit to be within calibration.
LabStart is designed as an easy-to-use starter instrument that provides basic measurement functions. The unit has built-in automatic stability detection and well-proven resistive-electrolytic sensor technology. The LabStart is ideal for use with breads, cereals, most powders and drier materials from 0.20 to 0.80 Aw. (There is no data logging on this meter.)
Cole-Parmer can not sell this product in China, Japan or Brazil
Cole-Parmer cannot sell this product in China, Japan, Germany, France, Italy, Netherlands, Belgium, Great Britain, Spain, India, South Korea, Vietnam, Taiwan, Colombia or Brazil
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.