NPS Spilfyter Hazmat Yellow Spill Pad Roll, Heavy-Weight, 32" x 150', 1/Bag

Representative image only.
NPS Mfr # S2-90 – Item # EW-86423-73
Coverstock uses spunbond material for excellent durability and virtually no linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption60 gal. (227 L)
  • Width (in)32
  • Length (ft)150
  • Width (cm)81
  • ColorYellow
  • DescriptionHazmat Yellow Spill Pad Roll, Heavy-Weight, 32\" x 150', 1/Bag

More About this Item

Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Ideal for laboratory use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat