NPS Spilfyter Premium Hazmat Yellow Sock, 3" x 10', 6/Case

Representative image only.
NPS Mfr # S2-37 – Item # EW-86424-27
Surround spills or machinery to keep work areas safe

PRODUCT OPTIONS

$111.75USD / Case of 6

SPECS & DESCRIPTION

Specifications & Description

  • Absorption22 gal. (84 L)
  • Width (in)3
  • Length (in)120
  • Length (ft)10
  • Width (cm)8
  • Length (cm)305
  • ColorYellow

More About this Item

Hazmat sorbent socks are specifically designed to absorb aggressive fluids such as acids and bases. Nylon skin resists tearing while the meltblown polypropylene filler wicks liquids from surfaces for optimum absorbency.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat