NPS Spilfyter Premium Universal Green Spill Roll, Light-Weight, 32" x 300', 1/Bag

Representative image only.
NPS Mfr # G-95 – Item # EW-86423-45
Premium rolls feature excellent absorption, strength, and low-linting

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Absorption64 gal. (242 L)
  • Width (in)32
  • Length (ft)300
  • Width (cm)81
  • ColorGreen
  • DescriptionPremium Universal Green Spill Roll, Light-Weight, 32\" x 300', 1/Bag

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Due to low-linting and high strength, premium sorbents are designed for extended-use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat