NPS Spilfyter Premium Yellow Hazmat Spill Pillow, 10" x 10", 20/Case

Representative image only.
NPS Mfr # S2-61 – Item # EW-86424-40
Pillows feature large surface area with high capacity absorbency

SPECS & DESCRIPTION

Specifications & Description

  • Absorption15 gal. (57 L)
  • Width (in)10
  • Length (in)10
  • Width (cm)25
  • Length (cm)25
  • ColorYellow

More About this Item

Catch slow leaks and drips with sorbent pillows. Hazmat sorbents are specifically designed to absorb aggressive fluids such as acids and bases. Hazmat pillows feature yellow sorbent material with a white covering.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat