NPS Spilfyter Standard Oil-Only Spill Pillow, 18" x 18", 10/Case

Representative image only.
NPS Mfr # M-62 – Item # EW-86424-37
Pillows feature large surface area with high capacity absorbency

SPECS & DESCRIPTION

Specifications & Description

  • Absorption13 gal. (50 L)
  • Width (in)18
  • Length (in)18
  • Width (cm)46
  • Length (cm)46
  • ColorWhite

More About this Item

Catch slow leaks and drips with sorbent pillows. Standard pillows feature above average absorption, strength, and low-linting. Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat