NPS Spilfyter Standard Universal Gray Spill Pad Rolls, Light-Weight, 16" x 300', 2/Bag

Representative image only.
NPS Mfr # DB-96 – Item # EW-86423-55
Standard rolls feature above average absorption, strength, and low-linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption64 gal. (242 L)
  • Width (in)16
  • Length (ft)300
  • Width (cm)41
  • ColorGray
  • DescriptionStandard Universal Gray Spill Pad Rolls, Light-Weight, 16\" x 300', 2/Bag

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Designed for standard use applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat