NPS Spilfyter Streetfyter Universal Gray Spill Pad Roll, Light-Weight, 32" x 300', 1/Bag

Representative image only.
NPS Mfr # SFG-95 – Item # EW-86423-61
Streetfyter rolls feature good absorption, strength, and low-linting

SPECS & DESCRIPTION

Specifications & Description

  • Absorption52 gal. (197 L)
  • Width (in)32
  • Length (ft)300
  • Width (cm)81
  • ColorGray
  • DescriptionUniversal Gray Spill Pad Roll, Light-Weight, 32\" x 300', 1/Bag

More About this Item

Universal sorbents are ideal for environments where there are many different liquids including cutting oils, lubricants, and coolants. Works with both water-based liquids, oil-based liquids, and more. Streetfyter pads are a value choice that are tough enough for daily use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat