NPS Sustayn by Spilfyter Recycled Oil-Only Blue Sock, 3" x 10', 6/Case

Representative image only.
NPS Mfr # M-37 – Item # EW-86423-20
Sorbent material is 100% recycled polypropylene

PRODUCT OPTIONS

$113.00USD / Case of 6

SPECS & DESCRIPTION

Specifications & Description

  • Absorption17 gal. (65 L)
  • Width (in)3
  • Length (in)120
  • Length (ft)10
  • Width (cm)8
  • Length (cm)305
  • ColorBlue

More About this Item

Go green and support your environmental initiatives with these 100% recycled polypropylene spill socks. Packaging material is also recycled and printing uses environmentally-friendly water-based inks. Oil-Only sorbents absorb all oil-based liquids and repel water. Ideal for use with lubricants, fuels, mineral oils, and vegetable oils.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat