NSI Lab Solutions PEI-138 Simple Nutrients Wastewater Proficiency Test; 2/PK

Representative image only.
NSI Lab Solutions Item # EW-61202-26
Ensure state and accreditation regulation compliance with proficiency testing
  • Four studies per year without order deadlines
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI Non-Potable Water (NPW) fields of testing
  • ISO 17043 accredited
  • Eight studies per year without order deadlines
  • Supplied in duplicate for convenience and value
  • Two 21-mL concentrate set to be analyzed for Simple Nutrients
  • Each ampule produces 2 L of sample

PRODUCT OPTIONS

$58.00USD / Pkg of 2
Order PT Express™ when you need your PT results fast

SPECS & DESCRIPTION

Specifications & Description

  • Element/IonAmmonia as N, Orthophosphate as P, Nitrate as N, Nitrate/Nitrite-N
  • FormLiquid
  • Volume (mL)21
  • Packaging2/PK
  • Storage SymbolStore between 15 and 30 °C
  • Shelf Life (months)24
  • DescriptionSimple Nutrients Wastewater Proficiency Test; 2/PK

Key Features

  • Four studies per year without order deadlines
  • Convenient online reporting with PT Datalink
  • Each test includes all analytes required by the TNI Non-Potable Water (NPW) fields of testing
  • ISO 17043 accredited
  • Eight studies per year without order deadlines
  • Supplied in duplicate for convenience and value
  • Two 21-mL concentrate set to be analyzed for Simple Nutrients
  • Each ampule produces 2 L of sample

More About this Item

Use the NSI proficiency testing (PT) studies to help improve quality and comply with regulations. There are no limits on the number of analysts or number of methods that you may report. Receive your final reports within 21 days of the study close date.

These environmental chemistry wastewater proficiency tests are designed for identification of target chemicals in wastewater.

If you have an immediate need for proficiency test results, PT Express™, our on-demand proficiency testing is available year-round. Call us at 1-800-234-7387 to place your order.

This sample includes:
Ammonia as N: 1.0 to 20 mg/L
Orthophosphate as P: 0.5 to 5.5 mg/L
Nitrate as N: 2.0 to 25 mg/L
Nitrate/Nitrite-N: 2.5 to 25 mg/L

Lead time specified is for studies that have already opened. The lead time for studies that have not yet opened will be applicable once the study opens. To view study numbers and corresponding study dates, please see the 2024 Proficiency Testing Study Schedule linked under the Resources section below.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat