nVent Hoffman A16128JFGQRR Type 4X Enclosure, fiberglass quick-release latch, 16x12x8"

Representative image only.
nVent Hoffman Mfr # A16128JFGQRR – Item # EW-10500-44
Excellent temperature and chemical resistance for harsh environmental applications
  • Fiberglass material is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Threaded internal bosses provided for mounting optional panels and terminal block kits (call for details
  • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges; cover securely fastens to the body with four captivated 316 stainless steel cover screws
  • Hinged enclosures have corrosion-resistant polyester hinges and two quick-release, corrosion-resistant polyester latches
  • Fiberglass material is light-gray inside and out
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • MaterialFiberglass
  • Inside Width (in)12
  • Inside Height (in)15.5
  • Inside Depth (in)8.28
  • Outside Width (in)12
  • Outside Height (in)16
  • Outside Depth (in)8
  • DescriptionType 4X Enclosure, fiberglass quick-release latch, 16x12x8\"
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationIP 66 Rated

Key Features

  • Fiberglass material is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Threaded internal bosses provided for mounting optional panels and terminal block kits (call for details
  • Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges; cover securely fastens to the body with four captivated 316 stainless steel cover screws
  • Hinged enclosures have corrosion-resistant polyester hinges and two quick-release, corrosion-resistant polyester latches
  • Fiberglass material is light-gray inside and out
  • Ratings: NEMA Type 4X, IP66
  • 1 year warranty

More About this Item

The quick-release latches have corrosion-resistant polyester hinges and polyester latches with a type 316L stainless steel bail attached with type 316 stainless steel screws. A type 316L stainless steel padlock hasp is furnished with each enclosure

Note: Optional mounting brackets are required to meet UL and CSA external mounting requirements;

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat