Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm

Representative image only.
Item # EW-98553-02
Use with liquids and gases for pressure or vacuum applications
  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

PRODUCT OPTIONS

$7.05USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4" Barb
  • Connection TypeBarbed
  • Inlet Port1/4" Barb
  • Breaking Pressure (PSI)0.18
  • Cv0.13
  • Max Pressure (PSI)50
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Wetted MaterialsNylon and Fluorosilicone
  • Working Pressure (PSI)5
  • Tubing ID (in)0.25
  • DescriptionNylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm

Key Features

  • Breaking pressure is 0.18 psi, closing pressure is 0.014 psi
  • Install in any position

More About this Item

Note: Valves require 1 psi back pressure for a tight seal.

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
NoneNylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm
 
4.5

(based on 2 reviews)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

exactly what i needed

By 

from mumbai

Verified Buyer

Pros

  • Easy To Use
  • Sturdy

Cons

    Best Uses

    • In The Field

    Comments about None Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm:

    just as recommended by Tdi club forum.

     
    4.0

    Works for our application!

    By 

    from Eugene, Oregon

    About Me Producion Manager

    Pros

    • Easy To Use
    • Sturdy

    Cons

    • Inconsistent

    Best Uses

    • In The Lab

    Comments about None Nylon Miniature Check Valve, 1/4" hose barb, fluorosilicone diaphragm:

    The breaking pressure is not consistant for different units.

    Displaying reviews 1-2

    Back to top

    Q&A

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    4 Questions | 4 Answers
    Displaying questions 1-4
    • Q:

      Is fluorosilicone diaphragm suitable for bleach service?
      Asked on 10/31/2014 by Charles from United States

      1 answer

      • STAFF EXPERT

        A:

        Nylon is not recommended for bleach. I would recommend the PVDF miniature check valve 98553-22.

        Answered on 10/31/2014 by Anonymous
    • Q:

      Is the fluorosilicone autoclavable?
      Asked on 11/14/2013 by Nick Neo from Madison, WI

      1 answer

      • STAFF EXPERT

        A:

        This disposable check valve is not autoclavable.

        Answered on 11/15/2013 by Polo from Technical Support
    • Q:

      Is it safe to have this in contact with food? Is it food grade?
      Asked on 5/4/2011 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This product has not been tested nor certified as food grade.

        Answered on 5/6/2011 by Jack from Technical Support
    • Q:

      can it be used for gasoline
      Asked on 2/1/2011 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        No, we do not recommend the use of this valve with gasoline, it is not chemically compatible with the diaphragm.

        Answered on 2/1/2011 by Jen from Technical Support
    Displaying questions 1-4

    Do you have a question about this product? 

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat