O C White 42400-4 LED Illuminated Magnifier, Silver, 6" circular lens, 100-240 VAC

Representative image only.
O C White Mfr # 42400-4 – Item # EW-41807-45
Energy-saving LED bulbs provide high-quality illumination and long life
  • Dimming control, with memory, provides precision light intensity adjustment
  • ESD safe for static-sensitive areas
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification2x
  • Diopters4D
  • Viewing Area6\" (152.4 mm) diameter
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source2-watt LED array (12)
  • Arm Length (in)43
  • Arm Length (cm)109.2
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • ColorSilver
  • DescriptionLED Illuminated Magnifier, Silver, 6\" circular lens, 100-240 VAC
  • Warranty5 Years
5 Year Warranty

Key Features

  • Dimming control, with memory, provides precision light intensity adjustment
  • ESD safe for static-sensitive areas
  • 5 year warranty

More About this Item

Magnifiers feature LED illumination for low-power consumption and long bulb life. The twelve 2-watt LED arrays provide excellent, uniform lighting. Control the light intensity with the precision dimming control. Six preprogrammed directional light adjustments allow for full intensity or contrast light capability. Operate on 100 to 240 VAC.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat