Oakton All-in-One pH/ATC Electrode, Epoxy, Sealed, Double-Junction, 12 mm OD; 3 ft Sub-Mini/BNC

Representative image only.
Oakton Item # EW-35811-72

$128.70USD / Each
$143.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialEpoxy
  • Use WithOakton pH meters accepting 2.5 mm audio plug for temperature
  • Length (mm)115
  • Diameter (mm)12
  • DescriptionAll-in-one pH/ATC Probe, Sealed/DJ/Epoxy, 3-ft Sub-mini/BNC; 12 mm Dia

More About this Item

Replace electrodes when they break, no longer hold calibration, cannot be rehydrated, or are not compatible with your sample.

ACCESSORIES

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

14 Questions | 14 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    what is the temperature range of usage
    Asked on 2/1/2017 by karen

    1 answer

    • STAFF EXPERT

      A:

      Temperature Range: 0 to 80 C.

      Answered on 2/1/2017 by Jeff from Technical Support
  • Q:

    What type of reference cell does this probe use
    Asked on 3/17/2016 by Sam from Nevada

    1 answer

    • STAFF EXPERT

      A:

      Since this is a combination electrode, it does not need any additional reference cell. It is a Ag/AgCl probe.

      Answered on 3/18/2016 by Anthony from Technical Support
  • Q:

    Does the electrode probe have an expiration date? how often should they be replaced after opening or upon receiving?
    Asked on 3/8/2016 by Claudia

    1 answer

    • STAFF EXPERT

      A:

      The electrode does not have an expiration date. Typical life of an electrode will vary from 6 months to one year. This will be dictated by the type of application it is used and how the probe is care for and maintained. The best way to determine when a probe needs to be replaced would be to base this off of the slope range after calibrating. If the slope falls below 90% and is not able to be calibrated with your meter then a new probe should be considered.

      Answered on 3/22/2016 by Jose from Technical Support
  • Q:

    Is there a an option to purchase a probe comparable to this that has a longer cord? Looking for 6 to 8 ft.
    Asked on 12/14/2015 by Bwa from Salem, VA

    1 answer

    • STAFF EXPERT

      A:

      Since this electrode has an ATC connection, which is a 2.5 mm audio plug, there is no extension cable for this ATC connection. There is no electrode we offer with this ATC connection and BNC that is longer.

      Answered on 12/14/2015 by Danielle from Technical Support
  • Q:

    Does this work with the Oakton pH 700 unit?
    Asked on 12/2/2015 by Rae from Cedar Rapids, IA

    1 answer

    • STAFF EXPERT

      A:

      Yes, this works with the Oakton pH 700 meter.

      Answered on 12/3/2015 by Jen from Technical Support
  • Q:

    Does this All-in-One probe also measure ORP?
    Asked on 5/8/2015 by David from United States

    1 answer

    • STAFF EXPERT

      A:

      If you are looking to measure ORP, you will need an ORP electrode such as item 59001-77.

      Answered on 5/8/2015 by Danielle from Technical Support
  • Q:

    Will the 35811-72 probe work with the pH 450 meter? The pH 450 does not have a port for the temperature sensor.
    Asked on 2/12/2015 by Doug Kieffer

    1 answer

    • STAFF EXPERT

      A:

      The pH would work with the BNC connected. No ATC would be possible. 35808-72 would be the pH/ATC probe for the pH 450 meter.

      Answered on 2/12/2015 by Dan from Technical Support
  • Q:

    Will this electrode work with a series 11 pH meter?
    Asked on 6/25/2014 by awirth

    1 answer

    • STAFF EXPERT

      A:

      Yes, this will work with the handheld pH 11 meter

      Answered on 6/25/2014 by Anthony from Technical Support
  • Q:

    Is it compatible with Accumet AB15?
    Asked on 9/11/2012 by W

    1 answer

    • STAFF EXPERT

      A:

      The pH portion (BNC) will mate with the AB15, however, the ATC will not be compatible. I would suggest the 59500-81 as a replacement.

      Answered on 9/13/2012 by James from Technical Support
  • Q:

    I purchased this Electrode on May 28, 2010. Is the temp part of the electrode NIST certified?
    Asked on 1/12/2011 by Lisa from Bon Wier, TX

    1 answer

    • STAFF EXPERT

      A:

      No, the probe does not come NIST certified.

      Answered on 1/13/2011 by Mike from Tech Support
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives