Oakton DO 700 Benchtop Dissolved Oxygen Meter Kit

Representative image only.
Oakton Item # EW-35415-00
Compact, space-saving design is nearly 40% smaller than other benchtop meters
  • Extra-large 3-1⁄4" x 2-7⁄16" (8.3 x 6.2 cm), brightly lit LCD for easy viewing of measured values
  • Low-maintenance galvanic probe requires no warm-up time
  • 3 year warranty

PRODUCT OPTIONS

$1,352.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 6 points
  • Min Salinity0 to 50 ppt
  • Min Dissolved Oxygen0 to 30 ppm
  • Temperature Accuracy±0.5
  • WaterproofYes
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)17.4625
  • Height (cm)6.985
  • Width (in)6 7/8
  • Height (in)2 3/4
  • NIST Calibration IncludedNo
  • DescriptionBenchtop Dissolved Oxygen Meter
  • Warranty3 year
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Extra-large 3-1⁄4" x 2-7⁄16" (8.3 x 6.2 cm), brightly lit LCD for easy viewing of measured values
  • Low-maintenance galvanic probe requires no warm-up time
  • 3 year warranty

More About this Item

DO 700 meter measures dissolved oxygen in mg/L, ppm, or % saturation with simultaneous temperature display in °F or °C. DO is measured from 0 to 30 mg/L (ppm) or from 0 to 300% saturation to meet the needs of a wide array of applications. Independent 100% and 0% calibration points provide accuracy over the entire range. Measurement accuracy can be increased by manual barometric pressure and salinity compensation—meter automatically calculates offset. Built-in automatic temperature compensation (ATC) provides greater precision by correcting for temperature variations between 32 to 122°F (0 to 50°C).

Oversized display measures 3-1⁄4" x 2-7⁄16" (8.3 x 6.2 cm) and is brightly lit for easy viewing of measurements. LCD also features annunciators to aid in operation and troubleshooting. Setup function displays electrode slope and offset. Meter is encased in a compact 6-1⁄8"L x 6-7⁄8"W x 2-3⁄4"H (15.5 x 17.5 x 6.9 cm) housing which takes up minimal bench space—nearly 40% less space than comparable meters.

Water-resistant membrane keypad and convenient pullout reference guide provide useful features for the lab. Additional meter features include datalogging capabilities up to 100 points, a built-in electrode stand that is switchable to either side of the meter, Hold function, and selectable °F/°C temperature measurement.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat