Environmental Express DO 1000 Portable DO Meter Kit with Case and Optical DO Probe

Representative image only.
Environmental Express Item # EW-35643-30
Convenient, compact design with large display
  • Digital filter improves measurement speed and accuracy
  • Clear large-screen LCD with white backlight
  • Stable reading and automatic lock-up modes available
  • IP57 waterproof and dust-resistant rated – great for use under harsh environments
  • Includes luminescent optical sensor
  • 2 year warranty

PRODUCT OPTIONS

$1,832.00USD / Each
Include Accessories Today!

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeDissolved oxygen and temperature
  • Display typeLCD
  • Height (in)1 19/64;1 19/64
  • Connections8-pin socket
  • Min Dissolved Oxygen0 mg/L (ppm) or 0%
  • Max Dissolved Oxygen20 mg/L (ppm) or 200%
  • Dissolved Oxygen Resolution0.01/0.1 mg/L(ppm) 0.1/1 %
  • Dissolved Oxygen Accuracy±2% reading or ±2% saturation, whichever is greater
  • Min Temperature (° C)0
  • Max Temperature (° C)100
  • Min Temperature (° F)32
  • Max Temperature (° F)212
  • Temperature Resolution0.1°F/°C
  • Temperature Accuracy±0.9°F (0.5°C) ±1 digit
  • Temperature compensation32-122°F (0-50°C) (Automatic)
  • WaterproofIP57
  • Battery3 AA (included)
  • Battery life (hr)400
  • Length (cm)9.1
  • Width (cm)19
  • Height (cm)3.3
  • Width (in)7 31/64
  • Length (in)3 37/64
  • Stirring ControlNo
  • NIST Calibration IncludedNo
  • Probe IncludedLuminescent optical sensor
  • Accessories IncludedCarrying case
  • DescriptionOakton DO1000 Portable DO Meter Kit with Case and Optical DO Probe
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

DO 1000 portable meter, optical DO electrode, carrying case

Key Features

  • Digital filter improves measurement speed and accuracy
  • Clear large-screen LCD with white backlight
  • Stable reading and automatic lock-up modes available
  • IP57 waterproof and dust-resistant rated – great for use under harsh environments
  • Includes luminescent optical sensor
  • 2 year warranty

More About this Item

The new addition to the Environmental Express Oakton product line features updates to measuring water quality easier and faster. The larger display is 2.75 in. by 2.0 in. for better viewing angle, and has indicators for battery life, stability, and calibration. It shows both the parameter and temperature measurements at the same time.

The meter is a perfect combination of the most advanced electronics technology, sensor technology, and software design all while being the most cost-effective portable electrochemical meter. The microprocessor-based meter features automatic calibration, automatic temperature, salinity compensation, function set-up, self-diagnostics, automatic power-off, and low voltage display.

DO 1000 portable meter uses luminescence technology through an optical sensor, which is stable, accurate, and interference free. With luminescence optical sensors, oxygen is not consumed during measurements, therefore it is not affected by sample and flow rate, providing a stable measurement. The sensor cap is coated with a light-shielding layer and minimizes the impact from external light sources. This reduces a variety of heavy metal ions interfering in the aqueous environment with chemical substances such as H2S and NH4. The easy-to-use sensor requires no electrolytes or membranes, making frequent calibration not required, with an expected service life of up to 8000 hours.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat