This item is now discontinued. We recommend the following as suggested replacements: EW-35419-74

Oakton DO2700 Benchtop Dissolved Oxygen Meter with NIST-Traceable Calibration

Representative image only.
Oakton Item # EW-35416-01
Designed for optimal performance and versatility
  • Advanced meter for research grade use with BOD capability
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 6 points
  • Min Salinity0 to 50 ppt
  • Min Dissolved Oxygen0 to 19.99ppm
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • InterfaceRS-232
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)17.4625
  • Height (cm)6.985
  • Width (in)6 7/8
  • Height (in)2 3/4
  • DescriptionBenchtop Dissolved Oxygen Meter with NIST-traceable Calibration
  • Warranty3 year
3 Year Warranty

Key Features

  • Advanced meter for research grade use with BOD capability
  • 3 year warranty

More About this Item

Oakton DO 2700 meter measures dissolved oxygen in mg/L, ppm, or % saturation with simultaneous temperature display in °F or °C. Large LCD features annunciators to aid in meter use and troubleshooting. Large display size makes viewing measurements easier. Meter is encased in a compact housing which takes up a minimum of bench space. Water-resistant membrane keypad and convenient pullout reference guide provide useful features for the lab.

Meter meets GLP requirements — all calibration and measurement data is stored with a time/date stamp. Bundled self-stirring probe and bi-directional RS-232 make this meter ideal for BOD and other advanced dissolved oxygen applications. Nonvolatile memory stores up to 500 data sets to simplify documenting data. Oversized graphic LCD with backlight allows readings under all conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat