Oakton EC 700 Benchtop Meter with Probe and Stand

Representative image only.
Oakton Item # EW-35411-00
An affordable way to take consistent, accurate conductivity measurements in your laboratory!
  • Compact size frees up bench space
  • Large brightly lit display allows for easy reading of measured values
  • Easily toggle between conductivity and TDS at the touch of a button!
  • 3 year warranty

PRODUCT OPTIONS

$812.00USD / Each

$166.50 - $248.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • Display typeLCD
  • CalibrationUp to 3 points
  • Min Conductivity0.01 uS
  • Max Conductivity200 mS
  • Conductivity Resolution0.01 or 0.1 μS; 0.001, 0.01, or 0.1 mS
  • Conductivity Accuracy±1% FS
  • Cell ConstantK = 0.1, 1.0, or 10
  • TDS Resolution0.01, 0.1, or 1 ppm; 0.01 or 0.1ppt
  • TDS Accuracy±1% FS
  • Salinity Accuracy±1.0% FS
  • Resistivity Accuracy±1% FS
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic or manual
  • Power (VAC)100 to 240
  • Power (Hz)50 or 60
  • Width (cm)17.4625
  • Height (cm)6.985
  • Width (in)6 7/8
  • Length (in)6 1/8
  • Height (in)2 3/4
  • DescriptionBenchtop Meter with Probe and Stand
  • Warranty3 year
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Compact size frees up bench space
  • Large brightly lit display allows for easy reading of measured values
  • Easily toggle between conductivity and TDS at the touch of a button!
  • 3 year warranty

More About this Item

CON 700 meter reads 0 to 200 mS across five ranges—autoranging feature automatically gives the best resolution for your measurements. Calibrate at up to five conductivity points (one per range) for improved measurement accuracy. Adjustable temperature coefficient provides additional accuracy. Cell constant is selectable for very high or low range measurements - meter is flexible to your application. Selectable manual or automatic temperature compensation gives greater precision.

Meter is encased in a compact 6-1/8" L x 6-7/8" W x 2-3/4" (15.5 x 17.5 x 6.9 cm) housing which takes up a minimum of bench space-nearly 40% less space than comparable meters. Water-resistant membrane keypad and convenient pullout reference guide provide useful features for the lab. Oversized display measures 3-1⁄4" x 2-7⁄16" (8.3 x 6.2 cm) and is brightly lit for easy viewing of measurements. Display shows conductivity or TDS and temperature and has a “ready” indicator and Hold function.

Additional meters features include, electrode stand that is switchable to either side of the meter, and °C temperature measurement.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat