This item is now discontinued. View the direct replacement: EW-35462-11 or browse similar items

Oakton EcoTestr EC High pocket conductivity tester

Representative image only.
Oakton Item # EW-35462-35
Low-cost tester is perfect for applications where lost or broken meters are a concern
  • Nonreplaceable sensor keeps the price down—great for educational or field use
  • Easy-to-read display
  • Low range conductivity readings from 0 to 19.90 mS

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • Calibration1 point
  • Conductivity Accuracy±1% from 0 to 9.9 mS, ±2% above 10 mS
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Min Temperature (° F)14
  • Max Temperature (° F)230
  • Temperature compensationAutomatic or manual
  • WaterproofYes
  • Battery4 x A76 batteries (included)
  • Battery life (hr)200
  • Width (cm)4.1275
  • Height (cm)2.8575
  • Width (in)1
  • Height (in)1
  • DescriptionEcoTestr EC High pocket conductivity tester

Includes

four 1.5 V button cell batteries.

Key Features

  • Nonreplaceable sensor keeps the price down—great for educational or field use
  • Easy-to-read display
  • Low range conductivity readings from 0 to 19.90 mS

More About this Item

Economical conductivity pocket meter features a large, ergonomically designed display so that you can easily view measurements at a glance. The orientation of the display means there's no need to turn your head or tilt the tester. Waterproof and dustproof housing is designed for use in dirty and damp field conditions. Convenient, built-in belt/pocket clip keeps the tester accessible when not in use.

Stainless steel electrodes are both rugged and chemical resistant, for use in a wide variety of applications. Single-point electronic calibration means you are ready to measure quickly and easily. Additional features include auto-shutoff to prolong battery life, hold function to lock in a measured value, and self-diagnostic error messages.

ACCESSORIES

Add Optional Accessories

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Oakton EcoTestr EC High pocket conductivity tester
 
4.0

(based on 2 reviews)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

(2 of 2 customers found this review helpful)

 
4.0

Great.

By 

from Oberlin, OH

Verified Reviewer

Comments about Oakton EcoTestr EC High pocket conductivity tester:

This product fits the need for a low cost waterproof instrumnet. We also use the Cardy meters but only give them to our advanced personnel. We now have better testing because more people are monitoring samples.

(4 of 4 customers found this review helpful)

 
4.0

Good value

By 

from Bay Area, CA

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Field

    Comments about Oakton EcoTestr EC High pocket conductivity tester:

    This is a good meter for the price. Very durable, waterproof and accurate.

    Displaying reviews 1-2

    Back to top

    Q&A

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      can this be used for Soil conductivity test
      Asked on 12/12/2016 by Vic

      1 answer

      • STAFF EXPERT

        A:

        This device is suitable for that application.

        Answered on 12/12/2016 by Mike
    • Q:

      How often does this need to be calibrated?
      Asked on 7/2/2015 by Hannah

      1 answer

      • STAFF EXPERT

        A:

        Usually, customers calibrate this unit weekly, but it really depends on your requirements and application.

        Answered on 7/6/2015 by Anthony from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat