Cole-Parmer Temperature Compensated Barometer, 930 to 1070 mbar, 27.5 to 31.6" Hg

Representative image only.
Cole-Parmer Item # EW-03316-70
Monitor barometric pressure with these wall-mount barometers
  • Ideal for monitoring impending weather changes
  • Barometers are encased in brass, with bezel for bulkhead mounting
  • Measure 2" depth x 6.1" diameter
  • 1 year warranty

PRODUCT OPTIONS

$424.40USD / Each
$530.50USD / Each

$204.00 - $277.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Resolution (PSI)1 mbar (0.1\" Hg)
  • Barometric Pressure Accuracy (PSI)±0.03\" Hg (1 mbar)
  • Max Temperature (Outside) (° F)122
  • Min Temperature (Outside) (° F)-14
  • Temperature Accuracy (Outside) (° F)±1.8
  • Max Temperature (Outside) (° C)50
  • Min Temperature (Outside) (° C)-10
  • Display TypeAnalog
  • Width (in)6 7/64
  • Depth (in)2
  • DescriptionTemperature Compensated Barometer, 930 to 1070 mbar, 27.5 to 31.6\" Hg
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ideal for monitoring impending weather changes
  • Barometers are encased in brass, with bezel for bulkhead mounting
  • Measure 2" depth x 6.1" diameter
  • 1 year warranty

More About this Item

Cole-Parmer Temperature Compensated Barometers measure atmospheric pressure in millibar (mbar) and inches Hg or millibar and mm Hg. Barometers also monitor temperature and provide temperature compensation with a built-in bi-metal thermometer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat