Cole-Parmer Two-Speed, Spring-Wound Hygrothermograph

Representative image only.
Cole-Parmer Item # EW-37250-10
Records for one or seven days
  • No need to replace batteries—spring-wound design runs for 8 days
  • Speed won't run down even as motor does
  • 1 year warranty

$1,260.00USD / Each
$1,800.00USD / Each

$267.00 - $340.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Chart TypeDrum
  • Chart Speed24 hour; 7 day (user selectable)
  • Chart Width (in)6.625
  • Chart Length (in)11.5
  • Min Temperature (° F)14
  • Max Temperature (° C)122
  • Min Temperature (° C)-10
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Max Humidity (RH%)95
  • Min Humidity (RH%)5
  • Humidity Accuracy±3% from 10 to 90%; ±5% from 5 to 9%
  • Width (in)13 1/4
  • Height (in)11 1/2
  • Depth (in)5 37/64
  • Width (cm)33.7
  • Height (cm)29.2
  • Depth (cm)14.2
  • DescriptionTwo-Speed, Spring-Wound Hygrothermograph
  • Warranty1 year
1 Year Warranty

Key Features

  • No need to replace batteries—spring-wound design runs for 8 days
  • Speed won't run down even as motor does
  • 1 year warranty

More About this Item

Two-Speed, Spring-Wound Hygrothermograph
Use this hygrothermograph for indoor or sheltered outdoor use. The sturdy base, tinted cover, and carrying handle are constructed of lightweight, corrosion-resistant acrylic.
Hygrothermometer needs no external power or batteries—spring winding keeps the chart running for 8 days. Unit maintains a steady chart speed even when the motor begins to run down. Two easy-to-change gears are included; one for 1-day (26-hour) rotation and another for 7-day (172-hour) rotation.
Two-speed model 37250-10 is shown with optional axial fan 37250-50.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat