Ohaus 730-00 Triple-Beam Balance with Plastic Animal Container, 610g x 0.1g

Representative image only.
Ohaus Mfr # 730-00 – Item # EW-01010-00
Classic mechanical balance with the durability and versatility to accommodate a range of lab applications
  • Spring-loaded zero adjust compensator
  • Magnetic damping speeds up weighing times
  • Select models feature a tare beam to accommodate containers up to 225 g
  • Select models come with Dial-O-Gram a convenient direct-reading dial calibration
  • Order weight set separately
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)610
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Weighing Unitsg
  • Calibration TypeExternal
  • Height (in)12
  • Width (in)18
  • Depth (in)9
  • Pan Diameter (in)9
  • DescriptionTriple-Beam Balance with Plastic Animal Container, 610g x 0.1g
  • Warranty1 Year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Spring-loaded zero adjust compensator
  • Magnetic damping speeds up weighing times
  • Select models feature a tare beam to accommodate containers up to 225 g
  • Select models come with Dial-O-Gram a convenient direct-reading dial calibration
  • Order weight set separately
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat