This item is now discontinued. We recommend the following as suggested replacements: EW-11010-16

Ohaus A71P30DNUS Aviator 7000 Advanced Price Computing Retail Scale 30/60lbs

Representative image only.
Ohaus Mfr # A71P30DNUS – Item # EW-11610-26
Aviator 7000 offers a complete package of features at an affordable price rarely seen on an entry-level price-computing scale
  • Choose the compact or tower model, both with dual weighing ranges
  • Nonvolatile memory stores 100 PLUs in a database, with 24 extra PLUs stored as keypad presets
  • Replaceable Light-Touch keyboard combines the convenience of high-speed weighing with optimal hygiene and cost-efficiency
  • View weights and prices in any lighting conditions on a large, four-line backlit LCD
  • Dedicated tare line offers customers complete transparency
  • Easily transport scale from one work station to another with the ergonomic grips and integrated power cable case
  • Connect scale with a POS or printer for accumulating and printing sales or log reports
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (lbs)60
  • Capacity Dual Range30 or 60 lbs
  • Weighing Unitslb
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRJ-45 / RS-232 / USB
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Battery6 x D (not included)
  • Power (VAC)100 to 240
  • Height (in)4 2/5
  • Width (in)13 51/64
  • Depth (in)14
  • Pan Length (in)9 1/2
  • Pan Width (in)13 19/64
  • Display Height (in)3/4
  • DescriptionAviator 7000 Advanced Price Computing Retail Scale 30/60lbs
  • Warranty1 Year
1 Year WarrantyCanadian Standards AssociationNTEPUL Listed.

Key Features

  • Choose the compact or tower model, both with dual weighing ranges
  • Nonvolatile memory stores 100 PLUs in a database, with 24 extra PLUs stored as keypad presets
  • Replaceable Light-Touch keyboard combines the convenience of high-speed weighing with optimal hygiene and cost-efficiency
  • View weights and prices in any lighting conditions on a large, four-line backlit LCD
  • Dedicated tare line offers customers complete transparency
  • Easily transport scale from one work station to another with the ergonomic grips and integrated power cable case
  • Connect scale with a POS or printer for accumulating and printing sales or log reports
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat