This item is now discontinued. We recommend the following as suggested replacements: EW-11601-02

Ohaus C11P75 Catapult 1000 Shipping Scale C-11P75, 165Lb x 0.1Lb / 75kg x 0.05kg

Representative image only.
Ohaus Mfr # C11P75 – Item # EW-11600-16
OHAUS CatapultTM 1000 compact bench scales offer users reliable and precise performance in an affordable, compact design.
  • Ultra Portable Design – Catapult 1000 is easy to transport and hold with it’s light weight, battery operation, and built in handles
  • Durable – Overload protection is designed into Catapult 1000 weigh cells and makes the scale ideal for tough environments where capacity is exceeded regularly
  • Most Value in its Class – All Catapult 1000 scales come standard with dynamic weighing mode, auto shut-off, battery or AC power, and unparalleled OHAUS durability
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)75000
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (mg)0.5
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Languagesenglish
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery3 x C (not included)
  • Height (in)2 2/5
  • Width (in)12
  • Depth (in)10 1/2
  • Platform Length (in)11
  • Platform Width (in)12 13/32
  • Display Height (in)1
  • DescriptionCatapult 1000 Shipping Scale C-11P75, 165Lb x 0.1Lb / 75kg x 0.05kg
  • Warranty1 Year
1 Year Warranty

Key Features

  • Ultra Portable Design – Catapult 1000 is easy to transport and hold with it’s light weight, battery operation, and built in handles
  • Durable – Overload protection is designed into Catapult 1000 weigh cells and makes the scale ideal for tough environments where capacity is exceeded regularly
  • Most Value in its Class – All Catapult 1000 scales come standard with dynamic weighing mode, auto shut-off, battery or AC power, and unparalleled OHAUS durability
  • 1 year warranty

More About this Item

The Catapult 1000 family offers three capacities, from 20 lb up to 165 lb, reading in pounds and kilograms, with both weighing and dynamic weighing modes. Catapult 1000 scales are easy to transport and carry with built in carrying handles. Other standard features include an AC power pack, as well as battery operation with power saving auto-shut off mode. OHAUS Catapult 1000 series compact bench scales are the perfect solution for home use, general shipping applications, and other dry weighing applications where low cost, portability, and precision are required.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat